Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Caps - Hygienic Design

  • Mfr # 20.1-M20-68-E

  • Zoro # G410377881


product price: $42.79
/ea

Key Features

Thread Size
M20
Seal Material
EPDM
Sleeve Material
Stainless Steel
Standards
DGUV Certified, EHEDG Certified, RoHS
Seal Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.1-M20-68-E
Zoro #
G410377881
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20
Overall Diameter
32.8 mm
Inside Height
60 mm
Width Across Flats
27 mm
Thread Length
25.5 mm
Overall Height
68 mm

Details

Item
Hygienic End Cap
Seal Material
EPDM
Sleeve Material
Stainless Steel
Standards
DGUV Certified, EHEDG Certified, RoHS
Seal Color
Blue
Seal Material - Maximum Temperature
120 Degrees C
Material Grade
304
Seal Material - Minimum Temperature
-40 Degrees C

Description

Hygienic End Cap, Sleeve Material Stainless Steel, Seal Material EPDM, Material Grade 304, Seal Color Blue, Standards DGUV Certified, EHEDG Certified, RoHS, Width Across Flats 27 mm, Overall Diameter 32.8 mm, Thread Size M20, Overall Height 68 mm, Inside Height 60 mm, Thread Length 25.5 mm, Seal Material - Maximum Temperature 120 Degrees C, Seal Material - Minimum Temperature -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.