Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Caps - Hygienic Design

  • Mfr # 20.1-M20-68-H

  • Zoro # G510377880


product price: $43.99
/ea

Key Features

Thread Size
M20
Overall Height
68 mm
Seal Color
Blue
Sleeve Material
Stainless Steel
Inside Height
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.1-M20-68-H
Zoro #
G510377880
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20
Overall Height
68 mm
Inside Height
60 mm
Width Across Flats
27 mm
Overall Diameter
32.8 mm
Thread Length
25.5 mm

Details

Item
Hygienic End Cap
Seal Color
Blue
Sleeve Material
Stainless Steel
Seal Material
H-NBR
Seal Material - Maximum Temperature
150 Degrees C
Material Grade
304
Seal Material - Minimum Temperature
-25 Degrees C
Standards
DGUV Certified, EHEDG Certified, RoHS

Description

Hygienic End Cap, Sleeve Material Stainless Steel, Seal Material H-NBR, Material Grade 304, Seal Color Blue, Standards DGUV Certified, EHEDG Certified, RoHS, Width Across Flats 27 mm, Overall Diameter 32.8 mm, Thread Size M20, Overall Height 68 mm, Inside Height 60 mm, Thread Length 25.5 mm, Seal Material - Maximum Temperature 150 Degrees C, Seal Material - Minimum Temperature -25 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.