Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Caps - Hygienic Design

  • Mfr # 20.1-M24-74-H

  • Zoro # G910377879


product price: $51.99
/ea

Key Features

Thread Size
M24
Seal Material - Minimum Temperature
-25 Degrees C
Seal Material - Maximum Temperature
150 Degrees C
Material Grade
304
Standards
DGUV Certified, EHEDG Certified, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.1-M24-74-H
Zoro #
G910377879
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M24
Thread Length
30.5 mm
Overall Diameter
36.8 mm
Width Across Flats
30 mm
Inside Height
65 mm
Overall Height
74 mm

Details

Item
Hygienic End Cap
Seal Material - Minimum Temperature
-25 Degrees C
Seal Material - Maximum Temperature
150 Degrees C
Material Grade
304
Standards
DGUV Certified, EHEDG Certified, RoHS
Seal Material
H-NBR
Seal Color
Blue
Sleeve Material
Stainless Steel

Description

Hygienic End Cap, Sleeve Material Stainless Steel, Seal Material H-NBR, Material Grade 304, Seal Color Blue, Standards DGUV Certified, EHEDG Certified, RoHS, Width Across Flats 30 mm, Overall Diameter 36.8 mm, Thread Size M24, Overall Height 74 mm, Inside Height 65 mm, Thread Length 30.5 mm, Seal Material - Maximum Temperature 150 Degrees C, Seal Material - Minimum Temperature -25 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.