Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt M10, 25 mm ID, Steel

  • Mfr # 581-M10-B

  • Zoro # G4694779


product price: $140.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Eye Inside Diameter
25 mm
Material
Steel
Application
Lifting
Type
Swivel Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581-M10-B
Zoro #
G4694779
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Eye Inside Diameter
25 mm

Details

Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Application
Lifting
Type
Swivel Bolt
Eyebolt Type
Swivel Bolt

Description

GN 581 swivel lifting eye bolts offer a high load carrying capacity and are tested to meet high safety standards. The GN 581 lifting ring bolt is captively mounted in the ring housing, yet rotates freely. The hexagon socket head bolt cannot be removed from the ring. The ring can be positioned in the direction of the load to make use of its optimum strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.