Shop J.W. WINCO
See all product information
Create Account
Eye Bolt M30, 60 mm ID, Steel, Zinc Plated
- Mfr # 580-M30-ST
- Zoro # G4696906
product price:Â
$
31.85
/ea
Key Features
System of Measurement
Metric
Thread Size
M30
Eye Inside Diameter
60 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580-M30-ST
- Zoro #
- G4696906
- UPC #
- -
- Country of Origin
- China
- Item
- Eye Bolt
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Zinc Plated
- Application
- Lifting
- Standards
- DIN 580
Dimensions
- Thread Size
- M30
- Eye Inside Diameter
- 60 mm
- Eye Outside Diameter
- 108 mm
Description
The DIN 580 eye bolt must be of fully screwed in, achieving complete contact between the two mating faces. Both threads must be of a equal length and the base material of equal strength to that of the bolt.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.