Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Pull Handle, Silver, SS

  • Mfr # 425.2-NI-10-100-GS

  • Zoro # G310396296


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Overall Length
4 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.2-NI-10-100-GS
Zoro #
G310396296
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 21/32 in
Screw Size
M10
Overall Width
3/8 in
Grip Length
3 7/32 in
Grip Diameter
3/8 in

Details

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Item
Folding Pull Handle
Standards
RoHS Compliant
Number of Mounting Holes
2
Projection
1 11/16 in
Mounting Hole Center to Center
3 15/16 in
Count
1
Handle Shape
Bridge
Grip Offset
1 5/16 in
Load Rating
Load Rated
Projection Type
Non-Recessed
ANSI/BHMA Finish
Satin Stainless Steel
Load Capacity - Parallel
1,124 lbf
Grip Shape
Round
Folding Type
Folding
Projection - Folded
9/16 in
Load Capacity - Perpendicular
450 lbf
Product Type
Pull Handle

Description

Folding Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 3.94 in, Projection 1.69 in, Grip Thickness Not Applicable, Screw Size M10, Overall Length 4.7 in, Overall Width 0.4 in, Grip Length 3.23 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.