Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Pull Handle, Silver, Steel

  • Mfr # 425.2-ST-10-180-CR

  • Zoro # G810396253


product price: $42.99
/ea

Key Features

Material
Steel
Color
Silver
Standards
RoHS Compliant
Finish
Chrome Plated
Overall Length
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.2-ST-10-180-CR
Zoro #
G810396253
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 13/16 in
Grip Length
6 3/8 in
Screw Size
M10
Overall Width
3/8 in
Grip Diameter
3/8 in

Details

Material
Steel
Color
Silver
Standards
RoHS Compliant
Finish
Chrome Plated
Item
Folding Pull Handle
Number of Mounting Holes
2
Mounting Hole Center to Center
7 3/32 in
Projection
1 11/16 in
Grip Shape
Round
ANSI/BHMA Finish
Bright Chromium-Plated
Product Type
Pull Handle
Load Capacity - Perpendicular
281 lbf
Grip Offset
1 5/16 in
Folding Type
Folding
Load Capacity - Parallel
562 lbf
Projection - Folded
9/16 in
Projection Type
Non-Recessed
Count
1
Load Rating
Load Rated
Handle Shape
Bridge

Description

Folding Pull Handle, Mounting Type Threaded Holes, Material Steel, Finish Chrome Plated, Mounting Hole Center to Center 7.09 in, Projection 1.69 in, Grip Thickness Not Applicable, Screw Size M10, Overall Length 7.8 in, Overall Width 0.4 in, Grip Length 6.38 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.