Shop J.W. WINCO
See all product information
Create Account
Gear Lever Handle
- Mfr # 310-10-100-A-5/16X18-NI
- Zoro # G4637537
product price:Â
$
9.39
/ea
Key Features
Material
Stainless steel
Thread Depth
5/16"-18
Handle length
3.94 in
Handle Diameter
0.39 in
Base Height
0.89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310-10-100-A-5/16X18-NI
- Zoro #
- G4637537
- UPC #
- 664423611306
- Country of Origin
- Germany
Dimensions
- Thread Depth
- 5/16"-18
- Handle length
- 3.94 in
- Handle Diameter
- 0.39 in
- Base Height
- 0.89 in
- Fits Chest Size
- Screwed-On, Shiny Finish
- Thread Length
- 0.43 in
- Thread Size
- 5/16"-18
- Overall Length
- 28 mm
- Overall Height
- 4.37 in
- Length
- 28 mm
Details
- Material
- Stainless steel
- Item
- Gear Lever Handle
- Seal Temperature - Maximum
- 300 Degrees F
- Thread Material
- Stainless Steel
- Measurement System
- Inch
- Color
- Black
- Handle Type
- Ball
- Standards
- AISI, DIN 319, RoHS
- Handle Material
- Plastic
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.