Gear Lever Handle
- Mfr # 310-10-125-A-5/16X18-ZB
- Zoro # G4632880
product price:Â
$
6.15
/ea
Key Features
Length
4.92 in
Thread Size
5/16"-18
Diameter
0.39 in
Material
Steel
Type
Ball Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-10-125-A-5/16X18-ZB
- Zoro #
- G4632880
- UPC #
- 664423611078
- Country of Origin
- Germany
- Material
- Steel
- Type
- Ball Knob
- Finish
- Zinc Plated
- Item
- Gear Lever Handle
- Knob Material
- Phenolic
- Color
- Black
- Handle Material
- Plastic
- Standards
- DIN 319, RoHS
- Handle Type
- Ball
- Measurement System
- Inch
- Seal Temperature - Maximum
- 300 Degrees F
- Thread Material
- Steel
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Length
- 4.92 in
- Thread Size
- 5/16"-18
- Diameter
- 0.39 in
- Overall Length
- 4.92 in
- Overall Height
- 5.35 in
- Fits Chest Size
- Screwed-On, Shiny Finish
- Handle Diameter
- 0.39 in
- Thread Length
- 0.43 in
- Base Height
- 0.89 in
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.