Shop J.W. WINCO
See all product information
Create Account
Gear Lever Handle
- Mfr # 310-10-125-A-ZB
- Zoro # G4630659
product price:Â
$
6.99
/ea
Key Features
Fits Chest Size
Screwed-On, Shiny Finish
Handle Material
Plastic
Overall Length
50 mm
Standards
DIN 319, RoHS
Handle Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-10-125-A-ZB
- Zoro #
- G4630659
- UPC #
- 664423611511
- Country of Origin
- Germany
- Handle Material
- Plastic
- Standards
- DIN 319, RoHS
- Item
- Gear Lever Handle
- Handle Type
- Ball
- Seal Temperature - Maximum
- 300 Degrees F
- Color
- Black
- Measurement System
- Metric
- Thread Material
- Steel
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Fits Chest Size
- Screwed-On, Shiny Finish
- Overall Length
- 50 mm
- Handle Diameter
- 10 mm
- Overall Height
- 136 mm
- Thread Length
- 11 mm
- Thread Size
- M8
- Base Height
- 22.5 mm
- Length
- 50 mm
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.