Shop J.W. WINCO
See all product information
Create Account
Gear Lever Handle
- Mfr # 310-12-100-A-3/8X16-NI
- Zoro # G4717230
product price:Â
$
13.69
/ea
Key Features
Color
Black
Thread Material
Stainless Steel
Thread Length
0.55 in
Measurement System
Inch
Handle Diameter
0.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-12-100-A-3/8X16-NI
- Zoro #
- G4717230
- UPC #
- 664423611320
- Country of Origin
- Germany
- Color
- Black
- Item
- Gear Lever Handle
- Thread Material
- Stainless Steel
- Measurement System
- Inch
- Standards
- AISI, DIN 319, RoHS
- Handle Type
- Ball
- Seal Temperature - Maximum
- 300 Degrees F
- Handle Material
- Plastic
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Thread Length
- 0.55 in
- Handle Diameter
- 0.47 in
- Overall Height
- 4.49 in
- Base Height
- 1.14 in
- Fits Chest Size
- Screwed-On, Shiny Finish
- Overall Length
- 28 mm
- Thread Size
- 3/8"-16
- Length
- 28 mm
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.