Gear Lever Handle
- Mfr # 310-12-100-A-ZB
- Zoro # G4720645
product price:Â
$
8.15
/ea
Key Features
Screw Length
14 mm
Length
50 mm
Thread Size
M10
Diameter
0.47 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-12-100-A-ZB
- Zoro #
- G4720645
- UPC #
- 664423611535
- Country of Origin
- Germany
- Material
- Steel
- Type
- Ball Knob
- Finish
- Zinc Plated
- Knob Material
- Phenolic
- Item
- Gear Lever Handle
- Handle Material
- Plastic
- Seal Temperature - Maximum
- 300 Degrees F
- Handle Type
- Ball
- Measurement System
- Metric
- Thread Material
- Steel
- Color
- Black
- Standards
- DIN 319, RoHS
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Screw Length
- 14 mm
- Length
- 50 mm
- Thread Size
- M10
- Diameter
- 0.47 in
- Length above Thread
- 3.94 in
- Handle Dia.
- 32 mm
- Handle Diameter
- 12 mm
- Overall Length
- 50 mm
- Thread Length
- 14 mm
- Overall Height
- 114 mm
- Fits Chest Size
- Screwed-On, Shiny Finish
- Base Height
- 29 mm
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.