Gear Lever Handle
- Mfr # 310-12-100-E-3/8X16-ZB
- Zoro # G4720925
product price:Â
$
13.15
/ea
Key Features
Length
28 mm
Thread Size
3/8"-16
Diameter
0.47 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-12-100-E-3/8X16-ZB
- Zoro #
- G4720925
- UPC #
- 664423611207
- Country of Origin
- Germany
- Material
- Steel
- Finish
- Zinc Plated
- Knob Material
- Phenolic
- Item
- Gear Lever Handle
- Measurement System
- Inch
- Handle Material
- Plastic
- Standards
- EN 519, RoHS
- Seal Temperature - Maximum
- 300 Degrees F
- Color
- Black
- Handle Type
- Round
- Thread Material
- Steel
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Length
- 28 mm
- Thread Size
- 3/8"-16
- Diameter
- 0.47 in
- Thread Length
- 0.55 in
- Overall Length
- 28 mm
- Fits Chest Size
- Screwed-On, Shiny Finish
- Base Height
- 2.56 in
- Handle Diameter
- 0.47 in
- Overall Height
- 4.49 in
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.