Shop J.W. WINCO
See all product information
Create Account
Gear Lever Handle
- Mfr # 310-12-160-A-3/8X16-ZB
- Zoro # G4713618
product price:Â
$
9.65
/ea
Key Features
Thread Size
3/8"-16
Standards
DIN 319, RoHS
Overall Length
28 mm
Color
Black
Thread Length
0.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-12-160-A-3/8X16-ZB
- Zoro #
- G4713618
- UPC #
- 664423611108
- Country of Origin
- Germany
- Standards
- DIN 319, RoHS
- Color
- Black
- Handle Material
- Plastic
- Seal Temperature - Maximum
- 300 Degrees F
- Item
- Gear Lever Handle
- Measurement System
- Inch
- Handle Type
- Ball
- Thread Material
- Steel
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Thread Size
- 3/8"-16
- Overall Length
- 28 mm
- Thread Length
- 0.55 in
- Fits Chest Size
- Screwed-On, Shiny Finish
- Base Height
- 1.14 in
- Handle Diameter
- 0.47 in
- Overall Height
- 6.85 in
- Length
- 28 mm
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.