Gear Lever Handle
- Mfr # 310-12-160-E-3/8X16-ZB
- Zoro # G4710994
product price:Â
$
14.15
/ea
Key Features
Base Height
2.56 in
Overall Height
6.85 in
Measurement System
Inch
Seal Temperature - Maximum
300 Degrees F
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-12-160-E-3/8X16-ZB
- Zoro #
- G4710994
- UPC #
- 664423611221
- Country of Origin
- Germany
- Measurement System
- Inch
- Seal Temperature - Maximum
- 300 Degrees F
- Color
- Black
- Handle Type
- Round
- Handle Material
- Plastic
- Standards
- EN 519, RoHS
- Item
- Gear Lever Handle
- Thread Material
- Steel
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Base Height
- 2.56 in
- Overall Height
- 6.85 in
- Handle Diameter
- 0.47 in
- Thread Size
- 3/8"-16
- Overall Length
- 28 mm
- Thread Length
- 0.55 in
- Fits Chest Size
- Screwed-On, Shiny Finish
- Length
- 28 mm
Description
Gear Lever Handle, Handle Type Round, Handle Material Plastic, Mounting Type Threaded Stud, Thread Size 3/8 In.-16, Overall Height 6.85 in, Overall Length 28 mm, Tap Type Not Applicable, Standards EN 519, RoHS, Color Black, Features Screwed-On, Shiny Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.