Shop J.W. WINCO
See all product information
Create Account
Gear Lever Handle
- Mfr # 310-14-125-A-1/2X13-ZB
- Zoro # G4713557
product price:Â
$
9.59
/ea
Key Features
Thread Length
0.63 in
Thread Material
Steel
Thread Size
1/2"-13
Fits Chest Size
Screwed-On, Shiny Finish
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-14-125-A-1/2X13-ZB
- Zoro #
- G4713557
- UPC #
- 664423611115
- Country of Origin
- Germany
- Thread Material
- Steel
- Item
- Gear Lever Handle
- Measurement System
- Inch
- Handle Material
- Plastic
- Handle Type
- Ball
- Seal Temperature - Maximum
- 300 Degrees F
- Color
- Black
- Standards
- DIN 319, RoHS
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Thread Length
- 0.63 in
- Thread Size
- 1/2"-13
- Fits Chest Size
- Screwed-On, Shiny Finish
- Overall Height
- 5.55 in
- Base Height
- 1.28 in
- Handle Diameter
- 0.55 in
- Overall Length
- 28 mm
- Length
- 28 mm
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.