Shop J.W. WINCO
See all product information
Create Account
Gear Lever Handle
- Mfr # 310-14-200-A-1/2X13-NI
- Zoro # G4711859
product price:Â
$
24.29
/ea
Key Features
Thread Material
Stainless Steel
Standards
AISI, DIN 319, RoHS
Color
Black
Handle Material
Plastic
Overall Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-14-200-A-1/2X13-NI
- Zoro #
- G4711859
- UPC #
- 664423611375
- Country of Origin
- Germany
- Item
- Gear Lever Handle
- Thread Material
- Stainless Steel
- Standards
- AISI, DIN 319, RoHS
- Color
- Black
- Handle Material
- Plastic
- Measurement System
- Inch
- Seal Temperature - Maximum
- 300 Degrees F
- Handle Type
- Ball
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Overall Length
- 40 mm
- Handle Diameter
- 0.55 in
- Fits Chest Size
- Screwed-On, Shiny Finish
- Thread Size
- 1/2"-13
- Overall Height
- 8.5 in
- Base Height
- 1.28 in
- Thread Length
- 0.63 in
- Length
- 40 mm
Description
Gear Lever Handle, Handle Type Ball, Handle Material Plastic, Mounting Type Threaded Stud, Thread Size 1/2 In.-13, Overall Height 8.5 in, Overall Length 40 mm, Tap Type Not Applicable, Standards AISI, DIN 319, RoHS, Color Black, Features Screwed-On, Shiny Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.