Gear Lever Handle
- Mfr # 310-14-200-E-ZB
- Zoro # G4711317
product price:Â
$
14.29
/ea
Key Features
Screw Length
16 mm
Length
40 mm
Thread Size
M12
Diameter
0.55 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-14-200-E-ZB
- Zoro #
- G4711317
- UPC #
- 664423611689
- Country of Origin
- Germany
- Material
- Steel
- Finish
- Zinc Plated
- Knob Material
- Phenolic
- Item
- Gear Lever Handle
- Thread Material
- Steel
- Handle Material
- Plastic
- Handle Type
- Round
- Seal Temperature - Maximum
- 300 Degrees F
- Color
- Black
- Measurement System
- Metric
- Standards
- EN 519, RoHS
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Screw Length
- 16 mm
- Length
- 40 mm
- Thread Size
- M12
- Diameter
- 0.55 in
- Handle Dia.
- 26 mm
- Length above Thread
- 7.87 in
- Fits Chest Size
- Screwed-On, Shiny Finish
- Handle Diameter
- 14 mm
- Thread Length
- 16 mm
- Base Height
- 80 mm
- Overall Length
- 40 mm
- Overall Height
- 216 mm
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.