Shop J.W. WINCO
See all product information
Create Account
Gear Lever Handle
- Mfr # 310-8-100-E-1/4X20-ZB
- Zoro # G4716095
product price:Â
$
9.85
/ea
Key Features
Base Height
1.57 in
Color
Black
Thread Size
1/4"-20
Standards
EN 519, RoHS
Handle Diameter
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-8-100-E-1/4X20-ZB
- Zoro #
- G4716095
- UPC #
- 664423611160
- Country of Origin
- Germany
- Item
- Gear Lever Handle
- Color
- Black
- Standards
- EN 519, RoHS
- Seal Temperature - Maximum
- 300 Degrees F
- Measurement System
- Inch
- Handle Material
- Plastic
- Handle Type
- Round
- Thread Material
- Steel
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Base Height
- 1.57 in
- Thread Size
- 1/4"-20
- Handle Diameter
- 0.31 in
- Overall Length
- 28 mm
- Fits Chest Size
- Screwed-On, Shiny Finish
- Overall Height
- 4.29 in
- Thread Length
- 0.35 in
- Length
- 28 mm
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.