Shop J.W. WINCO
See all product information
Create Account
Gear Lever Handle
- Mfr # 310-8-63-E-1/4X20-ZB
- Zoro # G4705997
product price:Â
$
8.15
/ea
Key Features
Thread Size
1/4"-20
Knob Type
Screwed-On
Handle Type
Round
Color
Black
Overall Length
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-8-63-E-1/4X20-ZB
- Zoro #
- G4705997
- UPC #
- 664423611146
- Country of Origin
- Germany
- Knob Type
- Screwed-On
- Handle Type
- Round
- Color
- Black
- Thread Material
- Steel
- Standards
- EN 519, RoHS
- Measurement System
- Inch
- Handle Material
- Plastic
- Item
- Gear Lever Handle
- Seal Temperature - Maximum
- 300 Degrees F
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Thread Size
- 1/4"-20
- Overall Length
- 28 mm
- Handle Diameter
- 0.31 in
- Overall Height
- 2.83 in
- Thread Length
- 0.35 in
- Fits Chest Size
- Screwed-On, Shiny Finish
- Base Height
- 1.57 in
- Length
- 28 mm
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.