Shop J.W. WINCO
See all product information
Create Account
GN 251.6 Setting Bolts, Steel, w/ Retaining Magnet, Zinc Pltd, M8, 1/2" Mag Dia., 5/8"L
- Mfr # 251.6-M8-16-ND
- Zoro # G504996943
product price:Â
$
21.59
/ea
Sold in multiples of 3 for
$64.77
Key Features
Material
Steel
Thread Range (mm)
16 mm
Finish
Zinc plated
Magnetic Head Dia.
13 mm
Hex Head Length
5.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251.6-M8-16-ND
- Zoro #
- G504996943
- UPC #
- 664423408074
- Country of Origin
- Germany
- Material
- Steel
- Thread Range (mm)
- 16 mm
- Finish
- Zinc plated
Dimensions
- Magnetic Head Dia.
- 13 mm
- Hex Head Length
- 5.3 mm
- Thread Dia.
- M8
- Hex Nut Length
- 4 mm
Description
Gn 251.6 setting bolts are a shielded magnetic assembly. One example use for these setting bolts is as workpiece stop, with the magnet holding the workpiece in place. The included locking nut can be used to secure the setting bolt after positioning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.