Zoro Homepage

GN111-200-14 3.5 Ball Chain Nickel

  • Mfr # 14W200JC0

  • Zoro # G4645614


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Finish
Nickel Plated
Length
7.87 in
Pin Dia.
0.55 in
Material
Brass
Key Ring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W200JC0
Zoro #
G4645614
UPC #
-
Country of Origin
Germany

Dimensions

Length
7.87 in
Pin Dia.
0.55 in

Details

Finish
Nickel Plated
Item
Ball Chain
Material
Brass
Key Ring Material
Stainless Steel

Description

GN 111 ball chains are mainly used in connection with ball lock pins and pins with axial lock. The key rings are supplied unmounted. Both rings have the same diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.