Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN111.2-150-E-SW Retaining Cable

  • Mfr # 111.2-150-E-SW

  • Zoro # G4675967


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Mounting Tab: Stainless Steel; Press Sleeves: Aluminum; Cable: Stainless Steel
Includes
(1) Mounting Tab, (1) Loop
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.2-150-E-SW
Zoro #
G4675967
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.91 in

Details

Item
Retaining Cable
Material
Mounting Tab: Stainless Steel; Press Sleeves: Aluminum; Cable: Stainless Steel
Includes
(1) Mounting Tab, (1) Loop
Color
Black

Description

GN 111.2 retaining cables are mainly used in connection with ball lock pins and pins with axial lock. The key rings are supplied unmounted. Both rings have the same diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.