Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN1130-10-25-ST LIFTING PIN STEEL

  • Mfr # 1130-10-25-ST

  • Zoro # G912472947


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1130
Standards
RoHS Compliant
Maximum Operating Temperature
482 Degrees F
Overall Length
4 7/8 in
Pivot Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130-10-25-ST
Zoro #
G912472947
UPC #
664423330313
Country of Origin
Germany

Dimensions

Overall Length
4 7/8 in
Bail Thickness
3/8 in
Bail Inside Width
1 1/8 in
Overall Width
1 7/8 in
Bail Inside Length
1 in
Pin Diameter
10 mm

Details

Item
Quick-Release Hoist Ring
Series
GN 1130
Standards
RoHS Compliant
Maximum Operating Temperature
482 Degrees F
Pivot Angle
180 Degrees
Color
Red
Material
Steel
Working Load Limit - Side Load
2.1 kN (472 lbf)
Operation
Lifting
Mount Type
Quick-Release
Mounting Orientation
Top and Side
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Minimum Operating Temperature
-4 Degrees F
Movement Type
Pivot, Swiveling Pin
Nominal Force
607 lbf

Description

Quick-Release Hoist Ring, Movement Type Pivot, Swiveling Pin, Material Steel, Mount Type Quick-Release, Operation Lifting, Pivot Angle 180 Degrees , Bail Inside Length 1 in, Bail Inside Width 1 1/8 in, Bail Thickness 3/8 in, Overall Length 4 7/8 in, Overall Width 1 7/8 in, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Red, Standards RoHS Compliant, Series GN 1130

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.