Zoro Homepage

GN1130-10-35-ST LIFTING PIN STEEL

  • Mfr # 1130-10-35-ST

  • Zoro # G512472927


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1130
Standards
RoHS Compliant
Mounting Orientation
Top and Side
Bail Inside Length
1 in
Overall Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130-10-35-ST
Zoro #
G512472927
UPC #
664423330337
Country of Origin
Germany

Dimensions

Bail Inside Length
1 in
Overall Width
1 7/8 in
Overall Length
5 1/4 in
Bail Thickness
3/8 in
Bail Inside Width
1 1/8 in
Pin Diameter
10 mm

Details

Item
Quick-Release Hoist Ring
Series
GN 1130
Standards
RoHS Compliant
Mounting Orientation
Top and Side
Color
Red
Working Load Limit - Side Load
2.1 kN (472 lbf)
Nominal Force
607 lbf
Movement Type
Pivot, Swiveling Pin
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Material
Steel
Maximum Operating Temperature
482 Degrees F
Minimum Operating Temperature
-4 Degrees F
Pivot Angle
180 Degrees
Mount Type
Quick-Release
Operation
Lifting

Description

Quick-Release Hoist Ring, Movement Type Pivot, Swiveling Pin, Material Steel, Mount Type Quick-Release, Operation Lifting, Pivot Angle 180 Degrees , Bail Inside Length 1 in, Bail Inside Width 1 1/8 in, Bail Thickness 3/8 in, Overall Length 5 1/4 in, Overall Width 1 7/8 in, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Red, Standards RoHS Compliant, Series GN 1130

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.