Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN1130-20-50-ST LIFTING PIN STEEL

  • Mfr # 1130-20-50-ST

  • Zoro # G112472969


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1130
Standards
RoHS Compliant
Overall Width
2 1/4 in
Movement Type
Pivot, Swiveling Pin
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130-20-50-ST
Zoro #
G112472969
UPC #
664423614154
Country of Origin
Germany

Dimensions

Overall Width
2 1/4 in
Bail Inside Width
1 3/8 in
Bail Thickness
7/16 in
Bail Inside Length
1 1/4 in
Overall Length
7 1/4 in
Pin Diameter
20 mm

Details

Item
Quick-Release Hoist Ring
Series
GN 1130
Standards
RoHS Compliant
Movement Type
Pivot, Swiveling Pin
Material
Steel
Pivot Angle
180 Degrees
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Nominal Force
2,248 lbf
Minimum Operating Temperature
-4 Degrees F
Mounting Orientation
Top and Side
Maximum Operating Temperature
482 Degrees F
Operation
Lifting
Color
Red
Mount Type
Quick-Release
Working Load Limit - Side Load
6.5 kN (1461 lbf)

Description

Quick-Release Hoist Ring, Movement Type Pivot, Swiveling Pin, Material Steel, Mount Type Quick-Release, Operation Lifting, Pivot Angle 180 Degrees , Bail Inside Length 1 1/4 in, Bail Inside Width 1 3/8 in, Bail Thickness 7/16 in, Overall Length 7 1/4 in, Overall Width 2 1/4 in, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Red, Standards RoHS Compliant, Series GN 1130

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.