Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN1133-1X8-1.063-NI THREADED LIFTING PIN

  • Mfr # 1133-1X8-1.063-NI

  • Zoro # G212472968


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1133
Thread Size
1"-8
Standards
CE Certified, RoHS Compliant, TUV
Bail Inside Length
2 in
Bail Thickness
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1133-1X8-1.063-NI
Zoro #
G212472968
UPC #
664423614291
Country of Origin
Germany

Dimensions

Thread Size
1"-8
Bail Inside Length
2 in
Bail Thickness
19/32 in
Usable Thread Length
7/8 in
Overall Length
6 in
Overall Width
3 1/4 in
Bail Inside Width
2 in

Details

Item
Quick-Release Hoist Ring
Series
GN 1133
Standards
CE Certified, RoHS Compliant, TUV
Minimum Operating Temperature
-4 Degrees F
Nominal Force
6,767 lbf
Color
Orange
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Working Load Limit - Side Load
9.9 kN (2226 lbf)
Maximum Operating Temperature
482 Degrees F
Operation
Lifting
Mount Type
Quick-Release
Material
Stainless Steel
Pivot Angle
180 Degrees
Mounting Orientation
Top and Side
Movement Type
Pivot

Description

Quick-Release Hoist Ring, Movement Type Pivot, Material Stainless Steel, Mount Type Quick-Release, Thread Size 1 In.-8, Operation Lifting, Pivot Angle 180 Degrees , Usable Thread Length 7/8 in, Bail Inside Length 2 in, Bail Inside Width 2 in, Bail Thickness 19/32 in, Overall Length 6 in, Overall Width 3 1/4 in, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange, Standards CE Certified, RoHS Compliant, TUV, Series GN 1133

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.