Zoro Homepage

GN1133-3/4X10-0.866-NI THREADED LIFTING

  • Mfr # 1133-3/4X10-0.866-NI

  • Zoro # G012472977


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1133
Thread Size
3/4"-10
Standards
CE Certified, RoHS Compliant, TUV
Overall Length
4 1/2 in
Usable Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1133-3/4X10-0.866-NI
Zoro #
G012472977
UPC #
664423614284
Country of Origin
Germany

Dimensions

Thread Size
3/4"-10
Overall Length
4 1/2 in
Usable Thread Length
5/8 in
Bail Thickness
7/16 in
Overall Width
2 1/4 in
Bail Inside Width
1 3/8 in
Bail Inside Length
1 1/4 in

Details

Item
Quick-Release Hoist Ring
Series
GN 1133
Standards
CE Certified, RoHS Compliant, TUV
Minimum Operating Temperature
-4 Degrees F
Mount Type
Quick-Release
Operation
Lifting
Nominal Force
3,619 lbf
Pivot Angle
180 Degrees
Working Load Limit - Side Load
5.7 kN (1281 lbf)
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Movement Type
Pivot
Color
Orange
Maximum Operating Temperature
482 Degrees F
Material
Stainless Steel
Mounting Orientation
Top and Side

Description

Quick-Release Hoist Ring, Movement Type Pivot, Material Stainless Steel, Mount Type Quick-Release, Thread Size 3/4 In.-10, Operation Lifting, Pivot Angle 180 Degrees , Usable Thread Length 5/8 in, Bail Inside Length 1 1/4 in, Bail Inside Width 1 3/8 in, Bail Thickness 7/16 in, Overall Length 4 1/2 in, Overall Width 2 1/4 in, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange, Standards CE Certified, RoHS Compliant, TUV, Series GN 1133

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.