Zoro Homepage

GN1133-3/4X10-0.866-ST THREADED LIFTING

  • Mfr # 1133-3/4X10-0.866-ST

  • Zoro # G612473077


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1133
Thread Size
3/4"-10
Standards
CE Certified, RoHS Compliant, TUV
Bail Thickness
7/16 in
Mounting Orientation
Top and Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1133-3/4X10-0.866-ST
Zoro #
G612473077
UPC #
664423614208
Country of Origin
Germany

Dimensions

Thread Size
3/4"-10
Bail Thickness
7/16 in
Bail Inside Length
1 1/4 in
Overall Width
2 1/4 in
Overall Length
4 1/2 in
Bail Inside Width
1 3/8 in
Usable Thread Length
5/8 in

Details

Item
Quick-Release Hoist Ring
Series
GN 1133
Standards
CE Certified, RoHS Compliant, TUV
Mounting Orientation
Top and Side
Material
Steel
Finish
Black Oxide
Pivot Angle
180 Degrees
Color
Orange
Working Load Limit - Side Load
5.7 kN (1281 lbf)
Maximum Operating Temperature
482 Degrees F
Movement Type
Pivot
Mount Type
Quick-Release
Minimum Operating Temperature
-4 Degrees F
Operation
Lifting
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Nominal Force
3,619 lbf

Description

Quick-Release Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Quick-Release, Thread Size 3/4 In.-10, Operation Lifting, Pivot Angle 180 Degrees , Usable Thread Length 5/8 in, Bail Inside Length 1 1/4 in, Bail Inside Width 1 3/8 in, Bail Thickness 7/16 in, Overall Length 4 1/2 in, Overall Width 2 1/4 in, Finish Black Oxide, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange, Standards CE Certified, RoHS Compliant, TUV, Series GN 1133

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.