Zoro Homepage

GN1133-M12-17-NI THREADED LIFTING PIN

  • Mfr # 1133-M12-17-NI

  • Zoro # G412472935


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1133
Thread Size
M12
Standards
CE Certified, RoHS Compliant, TUV
Maximum Operating Temperature
482 Degrees F
Working Load Limit - Side Load
2.3 kN (517 lbf)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1133-M12-17-NI
Zoro #
G412472935
UPC #
664423614321
Country of Origin
Germany

Dimensions

Thread Size
M12
Usable Thread Length
12 mm
Overall Length
87 1/2 mm
Bail Thickness
9.5 mm
Overall Width
49 mm
Bail Inside Length
27 mm
Bail Inside Width
30 mm

Details

Item
Quick-Release Hoist Ring
Series
GN 1133
Standards
CE Certified, RoHS Compliant, TUV
Maximum Operating Temperature
482 Degrees F
Working Load Limit - Side Load
2.3 kN (517 lbf)
Operation
Lifting
Pivot Angle
180 Degrees
Mounting Orientation
Top and Side
Color
Orange
Mount Type
Quick-Release
Movement Type
Pivot
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Nominal Force
6.2 kN
Material
Stainless Steel
Minimum Operating Temperature
-4 Degrees F

Description

Quick-Release Hoist Ring, Movement Type Pivot, Material Stainless Steel, Mount Type Quick-Release, Thread Size M12, Operation Lifting, Pivot Angle 180 Degrees , Usable Thread Length 12 mm, Bail Inside Length 27 mm, Bail Inside Width 30 mm, Bail Thickness 9.5 mm, Overall Length 87 1/2 mm, Overall Width 49 mm, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange, Standards CE Certified, RoHS Compliant, TUV, Series GN 1133

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.