Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN1133-M16-17-ST THREADED LIFTING PIN

  • Mfr # 1133-M16-17-ST

  • Zoro # G012473004


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1133
Thread Size
M16
Standards
CE Certified, RoHS Compliant, TUV
Mounting Orientation
Top and Side
Working Load Limit - Side Load
4.2 kN (944 lbf)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1133-M16-17-ST
Zoro #
G012473004
UPC #
664423614253
Country of Origin
Germany

Dimensions

Thread Size
M16
Overall Length
87 1/2 mm
Overall Width
49 mm
Bail Inside Width
30 mm
Usable Thread Length
12 mm
Bail Thickness
9.5 mm
Bail Inside Length
27 mm

Details

Item
Quick-Release Hoist Ring
Series
GN 1133
Standards
CE Certified, RoHS Compliant, TUV
Mounting Orientation
Top and Side
Working Load Limit - Side Load
4.2 kN (944 lbf)
Finish
Black Oxide
Mount Type
Quick-Release
Pivot Angle
180 Degrees
Maximum Operating Temperature
482 Degrees F
Operation
Lifting
Nominal Force
8.4 kN
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Minimum Operating Temperature
-4 Degrees F
Color
Orange
Movement Type
Pivot
Material
Steel

Description

Quick-Release Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Quick-Release, Thread Size M16, Operation Lifting, Pivot Angle 180 Degrees , Usable Thread Length 12 mm, Bail Inside Length 27 mm, Bail Inside Width 30 mm, Bail Thickness 9.5 mm, Overall Length 87 1/2 mm, Overall Width 49 mm, Finish Black Oxide, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange, Standards CE Certified, RoHS Compliant, TUV, Series GN 1133

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.