Zoro Homepage

GN1133-M20-22-ST THREADED LIFTING PIN

  • Mfr # 1133-M20-22-ST

  • Zoro # G712472994


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1133
Thread Size
M20
Standards
CE Certified, RoHS Compliant, TUV
Finish
Black Oxide
Usable Thread Length
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1133-M20-22-ST
Zoro #
G712472994
UPC #
664423614260
Country of Origin
Germany

Dimensions

Thread Size
M20
Usable Thread Length
17 mm
Overall Width
56 mm
Bail Inside Width
36 mm
Bail Inside Length
32.6 mm
Overall Length
114 mm
Bail Thickness
15 mm

Details

Item
Quick-Release Hoist Ring
Series
GN 1133
Standards
CE Certified, RoHS Compliant, TUV
Finish
Black Oxide
Pivot Angle
180 Degrees
Mounting Orientation
Top and Side
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Material
Steel
Maximum Operating Temperature
482 Degrees F
Working Load Limit - Side Load
5 kN (1124 lbf)
Mount Type
Quick-Release
Color
Orange
Minimum Operating Temperature
-4 Degrees F
Nominal Force
16.6 kN
Movement Type
Pivot
Operation
Lifting

Description

Quick-Release Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Quick-Release, Thread Size M20, Operation Lifting, Pivot Angle 180 Degrees , Usable Thread Length 17 mm, Bail Inside Length 32.6 mm, Bail Inside Width 36 mm, Bail Thickness 15 mm, Overall Length 114 mm, Overall Width 56 mm, Finish Black Oxide, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange, Standards CE Certified, RoHS Compliant, TUV, Series GN 1133

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.