Zoro Homepage

GN1133-M8-12-ST THREADED LIFTING PIN

  • Mfr # 1133-M8-12-ST

  • Zoro # G812472931


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1133
Thread Size
M8
Standards
CE Certified, RoHS Compliant, TUV
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1133-M8-12-ST
Zoro #
G812472931
UPC #
664423614222
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Width
49 mm
Overall Length
87 1/2 mm
Bail Thickness
9.5 mm
Bail Inside Width
30 mm
Usable Thread Length
8 mm
Bail Inside Length
27 mm

Details

Item
Quick-Release Hoist Ring
Series
GN 1133
Standards
CE Certified, RoHS Compliant, TUV
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Material
Steel
Minimum Operating Temperature
-4 Degrees F
Finish
Black Oxide
Mounting Orientation
Top and Side
Operation
Lifting
Maximum Operating Temperature
482 Degrees F
Mount Type
Quick-Release
Working Load Limit - Side Load
0.8 kN (180 lbf)
Color
Orange
Movement Type
Pivot
Pivot Angle
180 Degrees
Nominal Force
2.1 kN

Description

Quick-Release Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Quick-Release, Thread Size M8, Operation Lifting, Pivot Angle 180 Degrees , Usable Thread Length 8 mm, Bail Inside Length 27 mm, Bail Inside Width 30 mm, Bail Thickness 9.5 mm, Overall Length 87 1/2 mm, Overall Width 49 mm, Finish Black Oxide, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange, Standards CE Certified, RoHS Compliant, TUV, Series GN 1133

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.