Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN1135-1/2X13-0.669-NI THREADED LIFTING

  • Mfr # 1135-1/2X13-0.669-NI

  • Zoro # G412473000


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1135
Swivel Angle
360 Degrees
Thread Size
1/2"-13
Standards
CE Certified, RoHS Compliant, TUV
Mounting Orientation
Top and Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1135-1/2X13-0.669-NI
Zoro #
G412473000
UPC #
664423614437
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Bail Inside Length
1 5/8 in
Overall Width
2 5/8 in
Usable Thread Length
1/2 in
Overall Length
4 7/8 in
Bail Thickness
7/16 in
Bail Inside Width
1 3/4 in

Details

Item
Quick-Release Hoist Ring
Series
GN 1135
Swivel Angle
360 Degrees
Standards
CE Certified, RoHS Compliant, TUV
Mounting Orientation
Top and Side
Mount Type
Quick-Release
Pivot Angle
180 Degrees
Working Load Limit - Side Load
2.7 kN (607 lbf)
Material
Stainless Steel
Operation
Lifting
Minimum Installation Torque
2 N-m
Nominal Force
1,529 lbf
Movement Type
Pivot, Swivel
Minimum Operating Temperature
-4 Degrees F
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Color
Orange
Maximum Operating Temperature
482 Degrees F

Description

Quick-Release Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Quick-Release, Thread Size 1/2 In.-13, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 5/8 in, Bail Inside Width 1 3/4 in, Bail Thickness 7/16 in, Overall Length 4 7/8 in, Overall Width 2 5/8 in, Minimum Installation Torque 2 N-m, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.