GN1135-1X8-1.063-NI THREADED LIFTING PIN

  • Mfr # 1135-1X8-1.063-NI

  • Zoro # G812473112


product price: $1,961.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1135
Swivel Angle
360 Degrees
Thread Size
1"-8
Standards
CE Certified, RoHS Compliant, TUV
Nominal Force
4,047 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1135-1X8-1.063-NI
Zoro #
G812473112
UPC #
664423614451
Country of Origin
Germany

Dimensions

Thread Size
1"-8
Overall Width
4 in
Overall Length
6 3/4 in
Bail Inside Width
2 3/4 in
Bail Thickness
39/64 in
Bail Inside Length
2 1/4 in
Usable Thread Length
7/8 in

Details

Item
Quick-Release Hoist Ring
Series
GN 1135
Swivel Angle
360 Degrees
Standards
CE Certified, RoHS Compliant, TUV
Nominal Force
4,047 lbf
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Operation
Lifting
Working Load Limit - Side Load
9.9 kN (2226 lbf)
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
482 Degrees F
Mount Type
Quick-Release
Pivot Angle
180 Degrees
Color
Orange
Minimum Installation Torque
3 N-m
Mounting Orientation
Top and Side
Material
Stainless Steel
Movement Type
Pivot, Swivel

Description

Quick-Release Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Quick-Release, Thread Size 1 In.-8, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 7/8 in, Bail Inside Length 2 1/4 in, Bail Inside Width 2 3/4 in, Bail Thickness 39/64 in, Overall Length 6 3/4 in, Overall Width 4 in, Minimum Installation Torque 3 N-m, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.