Zoro Homepage

GN1135-3/4X10-0.866-ST THREADED LIFTING

  • Mfr # 1135-3/4X10-0.866-ST

  • Zoro # G112473003


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1135
Swivel Angle
360 Degrees
Thread Size
3/4"-10
Standards
CE Certified, RoHS Compliant, TUV
Usable Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1135-3/4X10-0.866-ST
Zoro #
G112473003
UPC #
664423614369
Country of Origin
Germany

Dimensions

Thread Size
3/4"-10
Usable Thread Length
5/8 in
Overall Width
4 in
Bail Inside Length
2 1/4 in
Bail Thickness
39/64 in
Bail Inside Width
2 3/4 in
Overall Length
6 5/8 in

Description

Quick-Release Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Quick-Release, Thread Size 3/4 In.-10, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5/8 in, Bail Inside Length 2 1/4 in, Bail Inside Width 2 3/4 in, Bail Thickness 39/64 in, Overall Length 6 5/8 in, Overall Width 4 in, Minimum Installation Torque 3 N-m, Finish Black Oxide, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.