Zoro Homepage

GN1135-M12-17-NI THREADED LIFTING PIN

  • Mfr # 1135-M12-17-NI

  • Zoro # G712473076


product price: $1,188.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1135
Swivel Angle
360 Degrees
Thread Size
M12
Standards
CE Certified, RoHS Compliant, TUV
Pivot Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1135-M12-17-NI
Zoro #
G712473076
UPC #
664423614482
Country of Origin
Germany

Dimensions

Thread Size
M12
Bail Inside Width
46 mm
Overall Width
68 mm
Bail Thickness
11 mm
Bail Inside Length
42.5 mm
Usable Thread Length
12 mm
Overall Length
123 3/4 mm

Details

Item
Quick-Release Hoist Ring
Series
GN 1135
Swivel Angle
360 Degrees
Standards
CE Certified, RoHS Compliant, TUV
Pivot Angle
180 Degrees
Minimum Operating Temperature
-4 Degrees F
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Minimum Installation Torque
2 N-m
Working Load Limit - Side Load
2.3 kN (517 lbf)
Mounting Orientation
Top and Side
Movement Type
Pivot, Swivel
Nominal Force
6.2 kN
Mount Type
Quick-Release
Maximum Operating Temperature
482 Degrees F
Operation
Lifting
Material
Stainless Steel
Color
Orange

Description

Quick-Release Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Quick-Release, Thread Size M12, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 12 mm, Bail Inside Length 42.5 mm, Bail Inside Width 46 mm, Bail Thickness 11 mm, Overall Length 123 3/4 mm, Overall Width 68 mm, Minimum Installation Torque 2 N-m, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.