Zoro Homepage

GN1135-M20-22-NI THREADED LIFTING PIN

  • Mfr # 1135-M20-22-NI

  • Zoro # G312473094


product price: $1,715.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1135
Swivel Angle
360 Degrees
Thread Size
M20
Standards
CE Certified, RoHS Compliant, TUV
Usable Thread Length
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1135-M20-22-NI
Zoro #
G312473094
UPC #
664423614505
Country of Origin
Germany

Dimensions

Thread Size
M20
Usable Thread Length
17 mm
Bail Inside Length
55.6 mm
Overall Width
102 mm
Overall Length
167 1/2 mm
Bail Thickness
15.5 mm
Bail Inside Width
70 mm

Details

Item
Quick-Release Hoist Ring
Series
GN 1135
Swivel Angle
360 Degrees
Standards
CE Certified, RoHS Compliant, TUV
Mounting Orientation
Top and Side
Pivot Angle
180 Degrees
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Movement Type
Pivot, Swivel
Color
Orange
Working Load Limit - Side Load
5 kN (1124 lbf)
Operation
Lifting
Nominal Force
16.6 kN
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
482 Degrees F
Minimum Installation Torque
3 N-m
Mount Type
Quick-Release
Material
Stainless Steel

Description

Quick-Release Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Quick-Release, Thread Size M20, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 17 mm, Bail Inside Length 55.6 mm, Bail Inside Width 70 mm, Bail Thickness 15.5 mm, Overall Length 167 1/2 mm, Overall Width 102 mm, Minimum Installation Torque 3 N-m, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.