Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN113.6-8-30 Rapid Release Pin Stainless

  • Mfr # 8W30PAZ

  • Zoro # G4678590


product price: $59.35
/ea

Key Features

Pin Dia.
0.315 in
Ball Material
Stainless Steel
Shank Length
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8W30PAZ
Zoro #
G4678590
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.315 in
Shank Length
1.181 in

Details

Item
Ball Lock Pin
Ball Material
Stainless Steel

Description

GN 113.6 heavy duty ball lock pins are used for rapid connecting and securing of components or workpieces. A typical application is locating pins that have to regularly be moved in and out of position. These ball lock pins have a high load capacity, due to the pin being made of heavy duty, hardened and highly abrasion-resistant stainless steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.