Zoro Homepage

GN114.2-8-16 Rapid Release Pin

  • Mfr # 8W16L22

  • Zoro # G4683274


product price: $15.15
/ea

Key Features

Finish
Zinc Plated
Pin Dia.
0.315 in
Material
Steel
Spring Material
Stainless Steel
Push Button Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8W16L22
Zoro #
G4683274
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.315 in
Shank Length
0.63 in

Details

Finish
Zinc Plated
Item
Rapid Release Pin
Material
Steel
Spring Material
Stainless Steel
Push Button Material
Plastic
Pawl Material
Stainless Steel

Description

GN 114.2 rapid release pins are used for rapid connecting and securing of components or workpieces. A typical application is locating pins that have to regularly be moved in and out of position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.