GN1150-22-SW-7.5-FH-E HYGENIC CAM LATCH

  • Mfr # 1150-22-SW-7.5-FH-E

  • Zoro # G509885778


product price: $58.29
/ea

Key Features

Catch/Latch Height
15/16 in
Catch/Latch Width
7/8 in
Catch/Latch Depth
1 5/16 in
Catch/Latch Type
Cam
Catch/Latch Opening Action
Turn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150-22-SW-7.5-FH-E
Zoro #
G509885778
UPC #
-
Country of Origin
Germany

Dimensions

Catch/Latch Height
15/16 in
Catch/Latch Width
7/8 in
Catch/Latch Depth
1 5/16 in
Outer Panel Thickness
1/16 in
Panel Through Hole/Screw Size
5/16 in
Mounting Hole Diameter
16 5/16 in

Details

Item
Door Latch
Catch/Latch Type
Cam
Catch/Latch Opening Action
Turn
Material
Stainless Steel
Hole Prep Center Lines
5/8 in
Includes
(2) Spanner Flats
ANSI/BHMA Finish
Bright Stainless Steel
Handle Type
Grab
Includes Hardware
Hardware Included

Description

Door Latch, Cam, Turn, Catch/Latch Height 15/16 in, Catch/Latch Width 7/8 in, Catch/Latch Depth 1 11/32 in, Hole Prep Center Lines 5/8 in, Includes (2) Spanner Flats, Outer Panel Thickness 1/16 in, Panel Through Hole/Screw Size 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.