GN1151-82-SW9-PA-BL SOCKET KEY HYGIENIC

  • Mfr # 1151-82-SW9-PA-BL

  • Zoro # G809885782


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Catch/Latch Type
Cam
Material
Plastic, Nylon
Includes
(2) A/F9 Wrench Flats
Color
Blue
ANSI/BHMA Finish
Primed For Painting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1151-82-SW9-PA-BL
Zoro #
G809885782
UPC #
-
Country of Origin
Italy

Dimensions

Mounting Hole Diameter
15/16 in

Details

Item
Door Latch
Catch/Latch Type
Cam
Material
Plastic, Nylon
Includes
(2) A/F9 Wrench Flats
Color
Blue
ANSI/BHMA Finish
Primed For Painting

Description

Door Latch, Cam, Not Applicable, Catch/Latch Height Not Applicable, Catch/Latch Width Not Applicable, Catch/Latch Depth Not Applicable, Hole Prep Center Lines Not Applicable, Includes (2) A/F9 Wrench Flats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.