GN115.10-SC-10-2-SW Grip Tray with Latch

  • Mfr # 115.10-SC-10-2-SW

  • Zoro # G4700826


product price: $51.35
/ea

Key Features

Key Type
Nickel Silver with Plastic Hand Piece
Keying
Keyed Alike
Finish
Powder Coated
Material
Die-Cast Zinc
Max Latching Distance (In.)
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.10-SC-10-2-SW
Zoro #
G4700826
UPC #
-
Country of Origin
Germany

Details

Item
Cam Lock
Key Type
Nickel Silver with Plastic Hand Piece
Keying
Keyed Alike
Finish
Powder Coated
Material
Die-Cast Zinc
Max Latching Distance (In.)
0.39 in

Description

GN 115.10 cam locks with gripping tray are used in applications which require a molded recess in addition to the latching mechanism, e.g. if operating elements are not allowed to protrude for reasons of space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.