Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN124.2-8-30 Quick Release Pin

  • Mfr # 124.2-8-30

  • Zoro # G4725588


product price: $25.35
/ea

Key Features

Pin Dia.
0.315 in
Material
Stainless Steel
Shank Length
1.181 in
Ball Material
Stainless Steel
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124.2-8-30
Zoro #
G4725588
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.315 in
Shank Length
1.181 in

Details

Item
Quick Release Pin
Material
Stainless Steel
Ball Material
Stainless Steel
Spring Material
Stainless Steel

Description

GN 124.2 quick release pins are used for rapid connecting and securing of components or workpieces. The retaining balls are held in position by a compression spring, are not rigidly locked and therefore, the quick release pin can be quickly and easily inserted and removed from the location bore.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.