Zoro Homepage

GN132-B20-B20-40-2-SW 2-Way Connector Clamp

  • Mfr # 132-B20-B20-40-2-SW

  • Zoro # G4716600


product price: $34.39
/ea

Key Features

Material
Aluminum
Includes
(2) Socket Cap Screws
Color
Black
Bore Dia.
20 mm
Clamping Length
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132-B20-B20-40-2-SW
Zoro #
G4716600
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
20 mm
Clamping Length
1.57 in

Details

Item
Connector Clamp
Material
Aluminum
Includes
(2) Socket Cap Screws
Color
Black
Cap Screw Material
Stainless Steel

Description

The clamping bores of GN 132 two-way connector clamps are machined and designed for construction tubings. The clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.