
GN145-B1/2-2-SW Flanged Connector Clamp
Mfr # 145-B1/2-2-SW
Zoro # G4709409
product price: $23.19
/eaKey Features
Material
Aluminum
Includes
Socket Cap Screw
Color
Black
Bore Dia.
1/2 in
Cap Screw Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145-B1/2-2-SW
Zoro #
G4709409
UPC #
-
Country of Origin
Germany
Dimensions
Bore Dia.
1/2 in
Details
Item
Mounting Clamp
Material
Aluminum
Includes
Socket Cap Screw
Color
Black
Cap Screw Material
Stainless Steel
Nut Material
Stainless Steel
Description
The clamping bores of GN 145 flanged connector clamps are machined and designed for construction tubings. The clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert. GN 145 flanged connector clamps are also suitable for mounting on profile systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.