Zoro Homepage

GN147-V25-2-SW Flanged Connector Clamp

  • Mfr # 147-V25-2-SW

  • Zoro # G4723418


product price: $45.65
/ea

Key Features

Material
Aluminum
Color
Black
Includes
(2) Socket Cap Screws
Finish
Powder Coated
Nut Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-V25-2-SW
Zoro #
G4723418
UPC #
-
Country of Origin
Germany

Details

Item
Connector Clamp
Material
Aluminum
Color
Black
Includes
(2) Socket Cap Screws
Finish
Powder Coated
Nut Material
Stainless Steel
Cap Screw Material
Stainless Steel

Description

The clamping bores of GN 147 flanged connector clamps are machined and designed for construction tubings. The clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert. The square designs are also suitable for use in profile systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.