Zoro Homepage

Gn187.4-27-48-B-St Serrated Locking Plate

  • Mfr # 187.4-27-48-B-ST

  • Zoro # G211289437


product price: $26.89
/ea

Key Features

Material
Steel
Color
Black
Primary Application
With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
Finish
Black steam oxidized
Knob Dia.
27mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187.4-27-48-B-ST
Zoro #
G211289437
UPC #
-
Country of Origin
Germany

Dimensions

Knob Dia.
27mm
Thickness
7.5mm
Pin Hole Dia.
4 mm
Bore Dia.
5.2 mm

Details

Material
Steel
Color
Black
Primary Application
With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
Finish
Black steam oxidized
Tooth Count
48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.