
Gn187.4-32-60-B-St Serrated Locking Plate
Mfr # 187.4-32-60-B-ST
Zoro # G211289031
product price: $30.89
/eaKey Features
Material
Steel
Primary Application
With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
Knob Dia.
32mm
Thickness
9mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
187.4-32-60-B-ST
Zoro #
G211289031
UPC #
-
Country of Origin
Germany
Dimensions
Knob Dia.
32mm
Thickness
9mm
Pin Hole Dia.
5 mm
Bore Dia.
8.2 mm
Details
Material
Steel
Primary Application
With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
Color
Black
Finish
Black steam oxidized
Tooth Count
60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.