
Gn187.4-40-48-D-St Serrated Locking Plate
Mfr # 187.4-40-48-D-ST
Zoro # G111289209
product price: $36.15
/eaKey Features
Material
Steel
Color
Black
Thickness
11.5mm
Knob Dia.
40mm
Finish
Black steam oxidized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
187.4-40-48-D-ST
Zoro #
G111289209
UPC #
-
Country of Origin
Germany
Dimensions
Thickness
11.5mm
Knob Dia.
40mm
Bore Dia.
8.2 mm
Pin Hole Dia.
6 mm
Details
Material
Steel
Color
Black
Finish
Black steam oxidized
Primary Application
With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
Tooth Count
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.